This product requires certification to purchase.

Multi Function Showerhead with Hand Shower in Matte Black

Moen

Verso™ Multi Function Showerhead with Hand Shower in Matte Black

  • Fast #
  • Part #M220C2EPBL
  • Item #11688524
  • Manufacturer Part #220C2EPBL
5 out of 5 Customer Rating
Brand image
Moen

Verso™ Multi Function Showerhead with Hand Shower in Matte Black

  • Fast #
  • Part #M220C2EPBL
  • Item #11688524
  • Manufacturer Part #220C2EPBL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Verso combination showerhead features Magnetix™ technology on the handheld shower, which includes a powerful magnetic dock that allows for easy release of the hand shower and a secure snap back into place - even when eyes are closed
  • The new Infiniti™ dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
  • Features a pivoting rain showerhead for more shower spray angle options
  • Provides a 3-in-1 design, the rain shower and hand shower each can run separately or together for a customized experience
  • The Magnetix™ dock integrates recycled ocean plastic for a sustainable design solution
  • The rain shower features a 7 in spray face
  • The hand shower also includes a flexible, kink-free, 60 in metal hose for greater reach in the tub or shower
  • Easy DIY installation
  • Limited lifetime warranty
  • Matte black finish is the perfect complement to modern spaces
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
8 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
7 in
Hand Shower Flow Rate
1.75 gpm
Hose Length
60 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Verso™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Showerhead Function
Multi
Spray Type
Rain
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
ASSE Standards
ASSE 1014
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
026508355091