This product requires certification to purchase.

Single Function Showerhead in Chrome

Moen

Verso Single Function Showerhead in Chrome

  • Fast #
  • Part #M220R7EP
  • Item #10283724
  • Manufacturer Part #220R7EP
3.2 out of 5 Customer Rating
Brand image
Moen

Verso Single Function Showerhead in Chrome

  • Fast #
  • Part #M220R7EP
  • Item #10283724
  • Manufacturer Part #220R7EP
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
3-7/16 in
Diameter
7 in
Faucet Connection Size
1/2 in
Height
3-7/16 in
Showerhead Flow Rate
1.75 gpm
Width
7 in
Characteristics & Features
Collection
Verso
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Plastic
Shape
Round
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
026508377345