Single Function Showerhead in Matte Black
Verso Single Function Showerhead in Matte Black
Frequently Purchased Together
Product Details
Product Details
- The Infiniti™ Dial offers a customizable shower that allows multiple distinct shower settings giving flexibility and variety
- 7” Spray face provides a full coverage experience
- Features a pivoting rainshower showerhead for more shower spray angle options
- Backed by Moen’s Limited Lifetime Warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Verso
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 3-7/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Width:
- 7 in