This product requires certification to purchase.

Single Function Showerhead in Matte Black

Moen

Verso Single Function Showerhead in Matte Black

  • Fast #
  • Part #M220R7EPBL
  • Item #10283726
  • Manufacturer Part #220R7EPBL
5 out of 5 Customer Rating
Brand image
Moen

Verso Single Function Showerhead in Matte Black

  • Fast #
  • Part #M220R7EPBL
  • Item #10283726
  • Manufacturer Part #220R7EPBL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Gold finish adds a touch of sophistication to any room
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Height
3-7/16 in
Showerhead Flow Rate
1.75 gpm
Width
7 in
Characteristics & Features
Collection
Verso
Color Finish Category
Blacks
Color Finish Name
Matte Black
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
026508377369