DESCRIPTION

  • Chrome finish to create a bright, highly reflective, cool grey metallic look
  • Lever design for ease of use
  • Moenflo® xl single function shower head showerhead
  • Moentrol® pressure-balancing valves deliver perfect water coverage, force and flow and have temperature memory to prevent hot and cold surges

Moen Monticello® Vertical Spa Pressure Balancing with Double Lever Handle

M243

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Monticello®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY