• Cart

DESCRIPTION

  • 4 body sprays
  • Handle Type: Lever
  • Handle to adjust temperature and volume
  • Icon™
  • Moenflo® xlt single function showerhead, arm and flange
  • Required accessories: Rough-in valve: M3320 or M3330
  • Trim only

Moen Icon™ Vertical Spa Trim with Volume Control and Body Spray

MTS283

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Icon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Height
6-11/25 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Two Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY