3F Escutcheon Kit NE Oil Rubbed Bronze

You last purchased this on
 
Moen

Vestige® 3F Escutcheon Kit NE Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Vestige® 3F Escutcheon Kit NE Oil Rubbed Bronze

  • Fast #
  • Part #M135149ORB
  • Item #3159549
  • Manufacturer Part #135149ORB
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Oil Rubbed Bronze finish incorporates the warmth of Bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Specifications

Coating:
Painted
Collection:
Vestige®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Escutcheon
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Height:
1/2 in
Length:
8-1/4 in
MA Approved -:
Yes
Origin:
Global
UL Listed:
No
Weight:
0.42 lb
Width:
4-1/4 in