Escutcheon Kit in Brushed Nickel

You last purchased this on
 
Moen

Vestige® Escutcheon Kit in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Vestige® Escutcheon Kit in Brushed Nickel

  • Fast #
  • Part #M135149BN
  • Item #3159348
  • Manufacturer Part #135149BN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
T4113 and T4113BN with Built-In 3 Function Diverter Shower
Coating:
PVD
Collection:
Vestige®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Escutcheon
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Height:
1/2 in
IAPMO Listed -:
No
Length:
8-1/4 in
MA Approved -:
Yes
NSF Certified:
No
Origin:
Global
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.42 lb
Width:
7-1/4 in