Via™ 11 in. Towel Bar in Polished Chrome

Part #MYB5086CH  |  Item #7129458  |  Manufacturer Part #YB5086CH

$55.99 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Via™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Material: Metal

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 11 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Product Type: Hardware

Scald Guard: Yes

Shape: Straight

Spout Reach: 3-39/50 in

Type: MYB5086CH

Weight: 0.12

Width: 11 in