Via™ 1.75 gpm Shower Only with Single Lever Handle in Polished Chrome

Part #MTS8712EP  |  Item #7043263  |  Manufacturer Part #TS8712EP

$185.59 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Includes red and blue markings

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Brand Model Compatibility: 2510 Valve

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: 1222

Coating: Electroplated

Collection: Via™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 10-7/50 in

End Connection 1: CC

Faucet Connection: CC

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Valve Type: 1222™ Duralast™ Cartridge

Flow Rate: 1.8 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 10.14 in

IAPMO Listed: No

MA Approved: Yes

Material: Metal

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Showerhead Flow Rate: 2.0 gpm

Showerhead Function: Single

Spray Type: Rainshower

Trim Only: Yes

Type: Shower Only

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: Yes

Weight: 2.66

Width: 6-3/50 in

Frequently Purchased Together

+
+
+
+
$0

This Item: Moen Via™ 1.75 gpm Shower Only with Single Lever Handle in Polished Chrome /$185.59