18 in. Towel Bar in Polished Chrome
This product has been replaced by
Manufacturer Part #YB8818CH
Via™ 18 in. Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Via™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Product Type:
- Hardware
- Scald Guard:
- Yes
- Shape:
- Straight
- Spout Reach:
- 3-39/50 in
- Weight:
- 1.77 lb
- Width:
- 3 in