2 or 3-Function Tub and Shower Transfer Valve Trim with Single Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #UTS2171
Via™ 2 or 3-Function Tub and Shower Transfer Valve Trim with Single Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- The brass valve (sold separately) directs water flow to multiple showering functions
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Complies with Americans with Disabilities Act (ADA) specifications
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Monoblock
- Brand Model Compatibility:
- 3375 Vave
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Capacity:
- 18 oz
- Coating:
- Electroplated
- Collection:
- Via™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Height:
- 4-3/8 in
- Faucet Valve Type:
- Tub and Shower Transfer Valve
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-19/50 in
- MA Approved -:
- Yes
- Material:
- Metal, Brass
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Overall Height:
- 4-89/100 in
- Product Type:
- Valve
- Spout Reach:
- 4-3/8 in
- Style:
- Traditional
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Type:
- Tub & Shower Transfer Valve
- WaterSense Labeled:
- No
- Weight:
- 1.37 lb
- Width:
- 4-19/50 in