Diverter Spout in Polished Chrome
Via™ Diverter Spout in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7 1/8"
- Limited lifetime warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18 oz
- Coating:
- Electroplated
- Collection:
- Via™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Length:
- 7-1/8 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Overall Height:
- 5-3/100 in
- Spout Reach:
- 4-843/1000 in
- UL Listed:
- No
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- No
- Weight:
- 1.14 lb
- Width:
- 2-3/8 in