Non-Diverter Tub Spout in Polished Chrome

You last purchased this on
 
Moen

Via™ Non-Diverter Tub Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Via™ Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #MS3901
  • Item #7574257
  • Manufacturer Part #S3901
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7 1/8"
  • Limited lifetime warranty
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Coating:
Electroplated
Collection:
Via™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7-81/100 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Connection:
Slip Fit
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
7-1/8 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Origin:
Global
Spout Type:
Non-Diverter
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.14 lb
Width:
2-19/50 in