Via™ Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #MTS9712  |  Item #7740890  |  Manufacturer Part #TS9712

$104.72 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Via™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 2-11/16 in

Escutcheon Width: 2-11/16 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Product Type: Faucet

Scald Guard: Yes

Showerhead Flow Rate: 1.75 gpm

Spout Reach: 4-3/4 in

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

WaterSense Labeled: No

Weight: 1.4

Width: 2-86/125 in