DESCRIPTION

Moen Volume Control Valve

M91888

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
Flow Rate
7 gpm
Handle Type
Knob
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$41.53
EACH
  • QUANTITY

DOCUMENTS