DESCRIPTION

  • Allows optimum water flow in homes with 1/2" or 3/4" plumbing
  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Icon™ Volume Control Valve Trim

MTS3200

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Icon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Faucet Connection Size
3/4 in
Flow Rate
16 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Length
3 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No
Width
2-11/16 in

Starting at
$104.33
EACH
  • QUANTITY