DESCRIPTION

Moen Weymouth® 1-Function Flow Valve Trim Only with Single Lever Handle

MTS52104

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Thermostatic
Collection
Weymouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Faucet Connection Size
3/4 in
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Length
3 in
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No
Width
2-11/16 in

Starting at
$137.0
EACH
  • QUANTITY