1-Hole Roman Tub Faucet Trim in Brushed Nickel
Voss™ 1-Hole Roman Tub Faucet Trim in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.3
- Collection:
- Voss™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- Sweat
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-1/2 in
- Tub Spout Reach:
- 8-1/4 in
- WaterSense Labeled:
- No