DESCRIPTION
- M-pact® common valve system allows you to update the faucet style in the future without replacing any plumbing
- Limited lifetime warranty
Moen Voss™ 1-Hole Roman Tub Faucet Trim in Polished Chrome
MT9693
Manufacturer Part #: T9693
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Commercial, Residential
- CSA Certified
- CSA B125.1, CSA B125.3
- Collection
- Voss™
- Faucet Connection
- Sweat
- Faucet Connection Size
- 1/2 in
- Faucet Material
- Metal
- Faucet Mount
- Deck Mount
- IAPMO Listed
- No
- NSF Certified
- No
- Number of Holes
- 1 Hole
- Spout Reach
- 8-1/4 in
- Trim Only
- Yes
- Tub Spout Reach
- 8-1/4 in
- Type
- MT9693
- WaterSense Labeled
- No
DOCUMENTS