DESCRIPTION

Moen Voss™ 100W Wall Sconce Bath Light Fixture in Polished Chrome

MYB5161CH

Manufacturer Part #: YB5161CH

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Collection
Voss™
Glass Type
White Frosted
Height
9-49/100 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
5-8/25 in

Print