DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 7 3/4"
  • Limited lifetime warranty

Moen Voss™ 1/2 in. Slip-Fit CC Connection Non-Diverter Tub Spout in Polished Chrome

M191956

Manufacturer Part #: 191956

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.1
Coating
Electroplated
Collection
Voss™
Depth
7-47/50 in
End Connections
Slip Fit
Faucet Connection
Slip Fit
Faucet Connection Size
1/2 in
Faucet Part Type
Tub Spout
GSA Approved
No
Height
3-19/100 in
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Origin
Global
Product Type
Tub Spout
Spout Type
Non-Diverter
Type
Tub Spout
UL Listed
No
WaterSense Labeled
No
Weight
2.1
Width
3-17/50 in

Print