DESCRIPTION

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 4-1/16" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Moen Voss™ 1.75 gpm Shower Trim Kit with Single Lever Handle in Oil Rubbed Bronze

MT2692EPORB

Manufacturer Part #: T2692EPORB

Color/Finish

Oil Rubbed Bronze

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial, Residential
BAA Compliant
Yes
Brand Model Compatibility
2510 Valve
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
1222
Coating
Painted
Collection
Voss™
Depth
8 in
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Wall Mount
Faucet Valve Type
1222™ Duralast™ Cartridge
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
No
MA Approved
Yes
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Origin
Domestic
Showerhead Flow Rate
1.75
Showerhead Function
Single
Spout Reach
7-15/16 in
Spray Type
Full
Trim Only
Yes
Type
Shower Only
UL Listed
No
Valve Body Material
Brass
WaterSense Labeled
Yes
Weight
2.46
Width
7-1/4 in

Print