DESCRIPTION

Moen Voss™ 18 in. Grab Bar in Polished Chrome

MYG5118CH

Manufacturer Part #: YG5118CH

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Voss™
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Type
MYG5118CH
Weight Capacity
500

Print

DOCUMENTS