18.5in. 200W 2-Lights E26 Medium Vanity Fixture in Matte Black
Voss 18.5in. 200W 2-Lights E26 Medium Vanity Fixture in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Uses up to 100-watt light bulbs
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Coordinates with the Voss bathroom collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Voss
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7 in
- Dimmable:
- No
- Glass Type:
- Frosted
- Height:
- 9-49/100 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/50 in