DESCRIPTION

Moen Voss™ 2-Globe Light Fixture in Brushed Nickel

MYB5162BN

Manufacturer Part #: YB5162BN

Color/Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Collection
Voss™
Glass Type
White Frosted
Height
9-49/100 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Type
MYB5162BN
UL Listed
Yes
Volts
120V
Watts
100
Width
14-1/50 in

Print