DESCRIPTION

Moen Voss™ 2-Globe Light Fixture in Oil Rubbed Bronze

CSIYB5162ORB

Color/Finish

Oil Rubbed Bronze

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
Collection
Voss™
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
9-49/100 in
Length
7-1/16 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
2
UL Listed
Yes
Watts
100
Width
14-1/50 in

Print

$228.46
EACH

(Pricing is for Oil Rubbed Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment