22-1/6 in. 100W 3-Light Medium E-26 Incandescent Vanity Fixture with Frosted Glass in Brushed Gold
Voss™ 22-1/6 in. 100W 3-Light Medium E-26 Incandescent Vanity Fixture with Frosted Glass in Brushed Gold
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 24-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Supports up to 100 watt max bulbs
- Three globe
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Glazed sockets ensure the socket rings install with ease
- Replacement globes available
- UL® listed
- Limited lifetime warranty
- Standard 110 voltage
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 7-1/16 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 5-5/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Zinc
- Number of Lights:
- 3
- Spout Height:
- 4-1/2 in
- Style Name:
- Voss™
- UL Listed:
- Suitable for Damp Locations/Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- WaterSense Labeled:
- Yes
- Watts:
- 300 W
- Weight:
- 6.95 lb
- Width:
- 22-1/6 in