DESCRIPTION

Moen Voss™ 24 in. Grab Bar in Polished Chrome

MYG5124CH

Manufacturer Part #: YG5124CH

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Voss™
Diameter
1-1/4 in
Height
3-3/20 in
IAPMO Listed
No
Type
MYG5124CH
Weight Capacity
500
Width
3-1/2 in

Print

DOCUMENTS