This product requires certification to purchase.

8 in. Diverter Tub Spout in Matte Black

Moen

Voss 8 in. Diverter Tub Spout in Matte Black

  • Fast #
  • Part #M161955BL
  • Item #10239851
  • Manufacturer Part #161955BL
5 out of 5 Customer Rating
Brand image
Moen

Voss 8 in. Diverter Tub Spout in Matte Black

  • Fast #
  • Part #M161955BL
  • Item #10239851
  • Manufacturer Part #161955BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Lift rod included to allow stream to flow though tub or up to showerhead
  • 1/2-inch CC connections
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Designed for hassle-free installation
  • Backed by Moen’s Limited Warranty
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Depth
9-3/4 in
Height
3-3/4 in
Length
9-3/4 in
Spout Reach
7-47/50 in
Tub Spout Reach
7-15/16 in
Width
3-3/16 in
Characteristics & Features
Collection
Voss
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Spout Type
Diverter
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
Type
M161955BL
UPC
026508371312