Metal Hair Dryer Holder in Polished Nickel
Voss™ Metal Hair Dryer Holder in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 792-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits most hair dryers
- Coordinates with Moen bathroom faucets and accessories
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Backed by Moen's Limited Lifetime Warranty
- Designed for hassle-free installation
Specifications
- Antimicrobial:
- No
- Application:
- Residential
- Collection:
- Voss™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-37/100 in
- EPA Compliant:
- No
- Faucet Height:
- 2-11/100 in
- Hardware Included:
- Yes
- Height:
- 2-11/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Origin:
- Global
- Overall Depth:
- 3-37/100 in
- Overall Height:
- 2-11/100 in
- Overall Length:
- 3-37/100 in
- Overall Width:
- 4-19/20 in
- Pressure - Maximum:
- 100 psi
- Product Type:
- Hair Dryer Holder
- Style:
- Transitional
- Vandal Resistant:
- No
- Weight:
- 0.62 lb
- Width:
- 3-37/100 in
- cUPC Certified:
- No