This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

Moen

Voss One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MUT3692BL
  • Item #10239951
  • Manufacturer Part #UT3692BL
3.5 out of 5 Customer Rating
Brand image
Moen

Voss One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MUT3692BL
  • Item #10239951
  • Manufacturer Part #UT3692BL
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte Black finish adds a touch of sophistication to any room
  • This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
  • M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Features volume control, allowing you to adjust the flow of water for greater functionality
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • Backed by Moen’s Limited Lifetime Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Collection
Voss
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No
UPC
026508371190