• Cart

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Moen Voss™ Robe Hook

CSIYB5103

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Voss™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
2-13/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
1.77 in
Material
Zinc

Starting at
$23.71
EACH
  • QUANTITY

DOCUMENTS