DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

Moen Voss™ Single Handle Bathtub and Shower Faucet in Polished Chrome (Trim Only)

MT4612

Manufacturer Part #: T4612

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
BAA Compliant
Yes
Brand Model Compatibility
3362 Valve
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Voss™
Escutcheon Height
4-15/16 in
Escutcheon Width
4-15/16 in
Faucet Mount
Wall Mount
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Number of Handles
Single Handle
Origin
Global
Trim Only
Yes
UL Listed
No
Valve Trim Type
Transfer & Diverter
WaterSense Labeled
No

Print