This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

Moen

Voss™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MUT3691BL
  • Item #10239950
  • Manufacturer Part #UT3691BL
5 out of 5 Customer Rating
Brand image
Moen

Voss™ Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #MUT3691BL
  • Item #10239950
  • Manufacturer Part #UT3691BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Mount the valve and spout at separate locations, providing the ultimate customization of your space
  • 10-inch, ultra-thin profile tub spout provides ample spout length to accommodate a wide range of tub placements and tub lips
  • High-flow cartridge flows at 8 gpm to accommodate to fill larger freestanding tubs faster
  • Features a 180-degree rotating valve and a spout shank that can rotate 360 degrees, providing freedom to install tub fillers in hard-to-reach areas, or on multiple walls
  • Shutoff stops are included on the valve (sold separately) for ease of serviceability without sacrificing style
  • Simplistic and compact design features 4.5-inch escutcheons, reduced from the typical 6-inch design, for a sleeker appearance
  • Enhanced style and sleek design is easy to clean and maintain
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-1/4 in
Escutcheon Width
6-1/4 in
Height
6-1/4 in
Width
6-1/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Voss™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
No
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
Product Type
Valve Trim
UPC
026508371183