DESCRIPTION
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Faucet pullout hose offers flexible water delivery and hose retracts with ease
- Features Duralock(TM) quick connect system for easy installation
- One-handle lever handle makes it easy to adjust the water
- Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- Standard design mounts on the sink or countertop
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
Moen Voss™ Single Handle Pull Out Kitchen Faucet in Polished Chrome
M9125C
Manufacturer Part #: 9125C
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A112.18.1
- Application
- Residential
- BAA Compliant
- Yes
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Voss™
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Material
- Metal
- Faucet Mount
- Deck Mount
- Faucet Valve Type
- 1255™ Duralast™ Cartridge
- GSA Approved
- No
- Handle Material
- Metal
- Handle Type
- Lever
- Hose Length
- 68 in
- IAPMO Listed
- Yes
- Kitchen Faucet Type
- Pull Out, Single Handle
- Lead Law Compliant
- Yes
- MA Approved
- Yes
- Maximum Deck Thickness
- 2-1/2 in
- NSF Certified
- Yes
- NSF Specifications
- NSF 61-9
- Number of Holes
- 1 Hole
- Origin
- Domestic
- Side Spray
- No
- Spout Reach
- 9-25/64 in
- Spout Swivel
- 120°
- Spout Type
- High Arc
- Supply Lines Included
- Yes
- Trim Only
- No
- UL Listed
- No