Single Handle Pull Out Kitchen Faucet with Power Clean and Reflex Technology in Spot Resist™ Stainless
This product has been replaced by
Manufacturer Part #7545SRS
Voss™ Single Handle Pull Out Kitchen Faucet with Power Clean and Reflex Technology in Spot Resist™ Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- Equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Standard design mounts on the sink or countertop
- One-handle lever handle makes it easy to adjust the water
- Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- Features Duralock(TM) quick connect system for easy installation
- Faucet pullout hose offers flexible water delivery and hose retracts with ease
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- Complies with Americans with Disabilities Act (ADA) specifications
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Voss™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist™ Stainless
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-19/64 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1255™ Duralast™ Cartridge, Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 68 in
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Spout Height:
- 7-23/64 in
- Spout Reach:
- 9-25/64 in
- Spout Swivel:
- 120°
- Spout Type:
- High Arc, Swivel
- Spray Type:
- Aerated Stream, Powerful Cleaning Rinse
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No