DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

Moen Voss™ Single Handle Shower Faucet in Polished Chrome

MT3692NH

Manufacturer Part #: T3692NH

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial, Residential
BAA Compliant
Yes
Brand Model Compatibility
3510 Valve
CSA Certified
CSA B125.1
Cartridge Type
1225®
Coating
Electroplated
Collection
Voss™
Faucet Material
Metal
Faucet Valve Type
1225®
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Number of Handles
Single Handle
Origin
Domestic
Trim Only
Yes
Type
Shower Only
UL Listed
No
Valve Body Material
Brass
WaterSense Labeled
No
Weight
1.85

Print