DESCRIPTION

Moen Voss™ Single Handle Valve Trim Only in Polished Chrome

MT4691

Manufacturer Part #: T4691

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CSA Certified
CSA B125.1
Collection
Voss™
Escutcheon Height
7-1/8 in
Escutcheon Width
7-1/8 in
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
UL Listed
No
WaterSense Labeled
No

Print