DESCRIPTION

  • Brushed nickel finish brings the warm look of stainless to your bath
  • One-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Single function handshower hand shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Floor mount
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

Moen Voss™ Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only

M695BN

Manufacturer Part #: 695BN

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1
Application
Commercial, Residential
Brand Model Compatibility
TS50100 Valve
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Cartridge
Coating
PVD
Collection
Voss™
Faucet Height
41-1/4 in
Faucet Material
Metal
Faucet Mount
Floor Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
6 gpm
GSA Approved
No
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Handle Material
Metal
Handle Type
Lever
Height
41-1/4 in
IAPMO Listed
Yes
MA Approved
Yes
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Origin
Global
Spout Reach
9-3/4 in
Spout Type
Fixed
Trim Only
Yes
Tub Spout Reach
9-3/4 in
Type
Tub Filler
UL Listed
No
Valve Body Material
Brass
WaterSense Labeled
Yes
Weight
23.75

Print