Voss™ Tub Spout in Polished Nickel

Part #M161955NL  |  Item #7878635  |  Manufacturer Part #161955NL

$95.91 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 288

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: A112.18.1

Application: Residential

CSA Certified: B125.1

Collection: Voss™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Slip Fit

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Green: WaterSense, Yes

Handle Material: Metal

Length: 7-3/4 in

Material: Metal

Number of Handles: Single Handle

Product Type: Accessories

Spout Height: 4 in

Spout Reach: 7-3/4 in

Spout Type: Diverter

Style: Modern

Valve Type: Pressure Balancing Valve

WaterSense Labeled: Yes

Weight: 2.17

cUPC Certified: No