DESCRIPTION

  • Five year limited warranty

Moen Wall Bracket Kit

M104414

Color Finish

 

SPECIFICATIONS

Application
Commercial
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$42.21
EACH
  • QUANTITY