Wall Mount Wood Fold Down Shower Seat in Stainless Steel

You last purchased this on
 
Moen

Home Care® Wall Mount Wood Fold Down Shower Seat in Stainless Steel

  • Fast #
  • Part #MDN7110
  • Item #4330071
  • Manufacturer Part #DN7110
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Home Care® Wall Mount Wood Fold Down Shower Seat in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Limited lifetime warranty
  • Designed for solid wood mount with 3" screws
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Capacity:
400 lbs
Collection:
Home Care®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
20 in
Material:
Teak, Aluminum
Overall Length:
20 in
Overall Width:
15 in
Width:
15 in