DESCRIPTION

  • Connection: 1/2" CC
  • M-PACT
  • M-PACT common valve system
  • Without drain assembly

Moen Wall Mount Rough-In Valve Less Drain Automatic Sprinkler

M9400

Faucet Connection Size:

SPECIFICATIONS

ADA Compliant
No
Faucet Connection Size
1/2 in
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Valve Type
Lavatory Rough-In Valves

Starting at
Call for Pricing
  • QUANTITY