DESCRIPTION

Moen Wall Mount Shower Arm

M123815

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Length
8 in
WaterSense Labeled
No

Starting at
$21.12
EACH
  • QUANTITY