DESCRIPTION

Moen Wall Mount Tub Filler

M3828

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Height
2-1/2 in
Length
7 in
Material
Metal
Spout Height
2-1/2 in
Spout Reach
5-1/2 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
9-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.76
EACH
  • QUANTITY

DOCUMENTS