Wand Kit for 7565SRS Single-Handle Pull-Down Kitchen Faucet in Spot Resist Stainless

You last purchased this on
 
Moen

M-POWER™ Wand Kit for 7565SRS Single-Handle Pull-Down Kitchen Faucet in Spot Resist Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

M-POWER™ Wand Kit for 7565SRS Single-Handle Pull-Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #M168492SRS
  • Item #4576807
  • Manufacturer Part #168492SRS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Spot Resist Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spot resist™ stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
M-POWER™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Faucet Part Type:
Wand Kit
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No