• Cart

DESCRIPTION

  • Glazed sockets ensure the socket rings install with ease
  • Limited lifetime warranty
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available

Moen Waterhill™ 1-Light Medium Base Globe Bath Vanity

CSIYB9861

Color Finish

 

SPECIFICATIONS

Collection
Waterhill™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
8-19/32 in
Energy Star Compliant
No
Height
8-9/10 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
6-3/5 in

Starting at
$132.17
EACH
  • QUANTITY

DOCUMENTS