24 in. Double Towel Bar Brushed Nickel
Waterhill™ 24 in. Double Towel Bar Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes template and mounting hardware
- Metal mounting post for extra security
- Corrosion resistant
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Waterhill™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-3/32 in
- Height:
- 5 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Projection:
- 6-3/32 in