2.5 gpm Shower Trim Kit with Single Lever Handle in Polished Chrome
Waterhill™ 2.5 gpm Shower Trim Kit with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- ADA compliant
- Advanced, self-pressurizing Moen Immersion™ rain shower technology channels water through the showerhead with three times more spray power than most rain showers for a more thorough rinse
- Generously sized 10 in diameter rain shower for exceptional water coverage
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 2510 Valve
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- Waterhill™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 23-1/4 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Escutcheon Width:
- 8 in
- Faucet Connection:
- Flanged
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-63/100 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Shower Only
- Shower Arm Reach:
- 18 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rainshower
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 7.03 lb
- Width:
- 12 in